Motion
3JN
68514435356 JN Type Neoprene Coupling Sleeve - 3, JN, One Piece Solid, Neoprene
Mi Item #00513452
MFR #3JN
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435356 JN Type Neoprene Coupling Sleeve - 3, JN, One Piece Solid, Neoprene
Mi Item #00513452
MFR #3JN

Mfr description
3JN-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    3
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    1.8750 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.1 hp
  • Manufacturer Catalog
    68514435356
  • Manufacturer Catalog Number
    68514435356
  • Manufacturer Upc Number
    685144353566
  • Material
    Neoprene
  • Max Rpm
    9200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    JN
  • Torque Capacity
    60 in
  • UPC_NO
    685144353566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)