Motion
4JN
68514435360 JN Type Neoprene Coupling Sleeve - 4, JN, One Piece Solid, Neoprene
MI ITEM #00513455
MFR #4JN
Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435360 JN Type Neoprene Coupling Sleeve - 4, JN, One Piece Solid, Neoprene
MI ITEM #00513455
MFR #4JN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.51/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Size Code
    4
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.3100 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.2 hp
  • Manufacturer Catalog
    68514435360
  • Manufacturer Catalog Number
    68514435360
  • Manufacturer Upc Number
    685144353603
  • Material
    Neoprene
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    JN
  • Torque Capacity
    120 in
  • UPC_NO
    685144353603

Overview

Mfr description
4JN-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text