Motion
5JN SLEEVE

DODGE
5JN SLEEVE

Coupling Sleeve - 5, JN, Neoprene Material, 7600 rpm
MI ITEM #00513457
MFR #5JN SLEEVE
Price$42.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5JN SLEEVE

Coupling Sleeve - 5, JN, Neoprene Material, 7600 rpm
MI ITEM #00513457
MFR #5JN SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.87/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.092 in
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    0.38 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004213
  • Material
    Neoprene
  • Max Rpm
    7600 rpm
  • Maximum Speed
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Sleeve Type Code
    JN
  • Temperature Rating
    200
  • Torque Rating (in-lb)
    240 in-lb
  • Torsional Stiffness
    15.987 in-lb/deg
  • UPC_NO
    782475873883

Overview

Mfr description
5JN NEOPRENE SLEEVE 004213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text