Motion
7JN
68514436398 JN Type Neoprene Coupling Sleeve - 7, JN, One Piece Solid, Neoprene
MI ITEM #00513464
MFR #7JN
Price$68.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436398 JN Type Neoprene Coupling Sleeve - 7, JN, One Piece Solid, Neoprene
MI ITEM #00513464
MFR #7JN

Mfr description
7JN-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.49/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    7
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    4.3400 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog
    68514436398
  • Manufacturer Catalog Number
    68514436398
  • Manufacturer Upc Number
    685144363985
  • Material
    Neoprene
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    JN
  • Torque Capacity
    725 in
  • UPC_NO
    685144363985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)