Motion
3JNS
Coupling Sleeve - 3, JNS, One Piece Split Construction, Neoprene Material, 9200 rpm
Mi Item #00513470
MFR #3JNS
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 3, JNS, One Piece Split Construction, Neoprene Material, 9200 rpm
Mi Item #00513470
MFR #3JNS

Mfr description
3JNS-SLEEVE
  • Neoprene provides very good performance characteristics for most applications and offers a very good resistance to chemical and oil conditions.
  • Color is black with a green dot.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.27/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    3
  • Length Through Bore
    1.0000 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.0620 in
  • Outside Diameter
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Manufacturer Catalog Number
    3JNS SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144368669
  • Material
    Neoprene
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    0 to 200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadra-Flex®
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    JNS
  • Torque Capacity
    60 in
  • UPC_NO
    685144368669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)