Motion
6JNS SLEEVE

DODGE
6JNS SLEEVE

Coupling Sleeve - 6, N, Neoprene Material, 6000 rpm
Mi Item #00513478
MFR #6JNS SLEEVE
Price$73.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6JNS SLEEVE

Coupling Sleeve - 6, N, Neoprene Material, 6000 rpm
Mi Item #00513478
MFR #6JNS SLEEVE

Mfr description
6JNS SPLIT NEOPRENE SLEEVE 004249
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.89/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    0.71 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004249
  • Material
    Neoprene
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Sleeve Type Code
    N
  • Temperature Rating
    200
  • Torque Rating (in-lb)
    450 in-lb
  • Torsional Stiffness
    29.985 in-lb/deg
  • UPC_NO
    782475874897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)