Motion
8JNS
68514436881 JNS Type Split Neoprene Coupling Sleeve - 8, JNS, One Piece Split, Neoprene
MI ITEM #00513485
MFR #8JNS
Price$113.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436881 JNS Type Split Neoprene Coupling Sleeve - 8, JNS, One Piece Split, Neoprene
MI ITEM #00513485
MFR #8JNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.08/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Coupling Size Code
    8
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    5.0600 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.8 hp
  • Manufacturer Catalog
    68514436881
  • Manufacturer Catalog Number
    68514436881
  • Manufacturer Upc Number
    685144368812
  • Material
    Neoprene
  • Max Rpm
    4500 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    JNS
  • Torque Capacity
    1135 in
  • UPC_NO
    685144368812

Overview

Mfr description
8JNS-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text