Motion
4J15MM

TB WOODS
4J15MM

Sleeve Coupling Flange - Spacer Flange, Size 4, 15 mm Bore, Steel Material
Mi Item #00513489
MFR #4J15MM
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J15MM

Sleeve Coupling Flange - Spacer Flange, Size 4, 15 mm Bore, Steel Material
Mi Item #00513489
MFR #4J15MM

Mfr description
4J X 15MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Coupling Overall Length
    2-25/64 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1-5/8 in
  • Length Through Bore  
    55/64 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    J
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    698672625104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)