Motion
4J 20MMH7 6X2.8MMKW

LOVEJOY INC
4J 20MMH7 6X2.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 20 mm Bore, Zinc Material
MI ITEM #00513491
MFR #4J 20MMH7 6X2.8MMKW
Your Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 20MMH7 6X2.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 20 mm Bore, Zinc Material
MI ITEM #00513491
MFR #4J 20MMH7 6X2.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.83/each(List $29.70)

Overview

Mfr description
4J-FLNG-20MMH7-6X2.8MMKW

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    4
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Zinc
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2.3800 in
  • Hub End Outside Diameter
    1.6300 in
  • Series
    S-Flex Endurance
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415042
  • UPC_NO
    685144415042
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text