Motion
4J20MM

TB WOODS
4J20MM

Sleeve Coupling Flange - Shaft Hub, Size 4, 20 mm Bore, Steel Material
MI ITEM #00513492
MFR #4J20MM
List Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J20MM

Sleeve Coupling Flange - Shaft Hub, Size 4, 20 mm Bore, Steel Material
MI ITEM #00513492
MFR #4J20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.00/each for your price

Overview

Mfr description
4J X 20MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    4
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Steel
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2.3906 in
  • Hub End Outside Diameter
    1.6250 in
  • Max Rpm
    7600 rpm
  • Horsepower @ 100 RPM
    0.25 hp
  • Series
    Sure-Flex
  • Keyway Size
    6 mm x 2.8 mm
  • Manufacturer Upc Number
    698672625111
  • UPC_NO
    698672625111
  • Material
    Sintered Carbon Steel
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text