Motion
5S 5/8 3/16X3/32KW

LOVEJOY INC
5S 5/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 0.6250 in Bore, Cast Iron Material
Mi Item #00513499
MFR #5S 5/8 3/16X3/32KW
Price$54.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S 5/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 0.6250 in Bore, Cast Iron Material
Mi Item #00513499
MFR #5S 5/8 3/16X3/32KW

Mfr description
5S-FLNG-5/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Overall Length
    2.8100 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8800 in
  • Length Through Bore  
    1.3400 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360687
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    685144360687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)