Motion
5S X 13/16 FLANGE

DODGE
5S X 13/16 FLANGE

Sleeve Coupling Flange - Size 5S, Actual 0.8125 in Bore, Cast Iron Material
Mi Item #00513505
MFR #5S X 13/16 FLANGE
Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5S X 13/16 FLANGE

Sleeve Coupling Flange - Size 5S, Actual 0.8125 in Bore, Cast Iron Material
Mi Item #00513505
MFR #5S X 13/16 FLANGE

Mfr description
5S X 13/16 D-FLEX FLG 004503
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.72/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.092 in
  • Bore Diameter  
    Actual 0.8125 in
  • Bore Length
    1.34 in
  • Coupling Size
    5
  • Coupling Size Code
    5S
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    1.3400 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.015 in

Details

  • ATEX Certificate
    Yes
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    0.38 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004503
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Maximum Speed
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Capacity
    240
  • Torque Rating (in-lb)
    240 in-lb
  • UPC_NO
    782475871339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)