Motion
5S78
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.8750 in Bore, Sintered Carbon Steel Material
Mi Item #00513511
MFR #5S78
Price$51.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.8750 in Bore, Sintered Carbon Steel Material
Mi Item #00513511
MFR #5S78

Mfr description
5S X 7/8 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    1-7/8 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1-11/32 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.4 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    698672640053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)