Motion
5S15/16

TB WOODS
5S15/16

Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Steel Material
MI ITEM #00513516
MFR #5S15/16
List Price$69.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5S15/16

Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Steel Material
MI ITEM #00513516
MFR #5S15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.87/each for your price

Overview

Mfr description
5S X 15/16 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    5
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Steel
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    1-7/8 in
  • Hub End Outside Diameter
    2-13/16 in
  • Torque Capacity
    240 in
  • Max Rpm
    7600 rpm
  • Horsepower @ 100 RPM
    0.4 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • UPC_NO
    698672640060
  • Material
    Sintered Carbon Steel
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text