Motion
5S20MM

TB WOODS
5S20MM

Sleeve Coupling Flange - Shaft Hub, Size 5, 20 mm Bore, Steel Material
MI ITEM #00513541
MFR #5S20MM
Price$65.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5S20MM

Sleeve Coupling Flange - Shaft Hub, Size 5, 20 mm Bore, Steel Material
MI ITEM #00513541
MFR #5S20MM

Mfr description
5S X 20MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Coupling Overall Length
    2.8125 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8750 in
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore  
    1.3438 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.5 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672645119
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672645119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)