Motion
5S 1 1/4 1/4X1/16KW SP KW

LOVEJOY INC
5S 1 1/4 1/4X1/16KW SP KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 1.2500 in Bore, Cast Iron Material
Mi Item #00513549
MFR #5S 1 1/4 1/4X1/16KW SP KW
Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S 1 1/4 1/4X1/16KW SP KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 1.2500 in Bore, Cast Iron Material
Mi Item #00513549
MFR #5S 1 1/4 1/4X1/16KW SP KW

Mfr description
5S-FLNG-1-1/4-1/4X1/16KW-SP KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Overall Length
    2.8100 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8800 in
  • Length Through Bore  
    1.3400 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    0.4 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360779
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    240 in
  • Torsional Stiffness
    916 in-lb/rad
  • UPC_NO
    685144360779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)