Motion
6S 7/8 3/16X3/32KW

LOVEJOY INC
6S 7/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 0.8750 in Bore, Cast Iron Material
Mi Item #00513561
MFR #6S 7/8 3/16X3/32KW
Price$86.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6S 7/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 0.8750 in Bore, Cast Iron Material
Mi Item #00513561
MFR #6S 7/8 3/16X3/32KW

Mfr description
6S-FLNG-7/8-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    3.5000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2.5000 in
  • Length Through Bore  
    1.6400 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.7 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360953
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    1800 in
  • Torsional Stiffness
    1718 in-lb/rad
  • UPC_NO
    685144360953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)