Motion
6S 1 3/16
Sleeve Coupling Flange - Spacer Flange, Size 6, 1.1875 in Bore, Steel Material
MI ITEM #00513584
MFR #6S 1 3/16
Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 6, 1.1875 in Bore, Steel Material
MI ITEM #00513584
MFR #6S 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Coupling Overall Length
    3-1/2 in, 4 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2-1/2 in
  • Length Through Bore  
    1.5625 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.71 (TPR) hp, 2.9 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276977
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    1800 in
  • UPC_NO
    697950276977

Overview

Mfr description
6S 1 3/16 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text