Motion
6S 1 5/16 5/16X5/32KW

LOVEJOY INC
6S 1 5/16 5/16X5/32KW

Sleeve Coupling Flange - 1.3125 in Bore, Cast Iron Material
Mi Item #00513593
MFR #6S 1 5/16 5/16X5/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6S 1 5/16 5/16X5/32KW

Sleeve Coupling Flange - 1.3125 in Bore, Cast Iron Material
Mi Item #00513593
MFR #6S 1 5/16 5/16X5/32KW

Mfr description
6S-FLNG-1-5/16-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Flange Diameter  
    4.0000 in
  • Length Through Bore  
    1.6400 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    0.7 hp
  • Manufacturer Catalog Number
    68514436102
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    450
  • Torsional Stiffness
    1718 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)