Motion
6S 20MMH7 6X2.8MMKW

LOVEJOY INC
6S 20MMH7 6X2.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 20 mm Bore
Mi Item #00513623
MFR #6S 20MMH7 6X2.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6S 20MMH7 6X2.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 20 mm Bore
Mi Item #00513623
MFR #6S 20MMH7 6X2.8MMKW

Mfr description
6S-FLNG-20MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2.5000 in
  • Length Through Bore  
    1.6400 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.7 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415332
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    450
  • Torsional Stiffness
    1718 in-lb/rad
  • UPC_NO
    685144415332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)