Motion
6S 30MMH7 8X3.3MMKW

LOVEJOY INC
6S 30MMH7 8X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 30 mm Bore, Cast Iron Material
MI ITEM #00513633
MFR #6S 30MMH7 8X3.3MMKW
List Price$81.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6S 30MMH7 8X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 30 mm Bore, Cast Iron Material
MI ITEM #00513633
MFR #6S 30MMH7 8X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.28/each for your price

Overview

Mfr description
6S-FLNG-30MMH7-8X3.3MMKW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3.5000 in
  • Hub End Outside Diameter
    2.5000 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415371
  • UPC_NO
    685144415370
  • Outside Diameter
    4.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text