Motion
7S X 3/4 FLANGE

DODGE
7S X 3/4 FLANGE

Sleeve Coupling Flange - 0.7500 in Bore
MI ITEM #00513641
MFR #7S X 3/4 FLANGE
Your Price$65.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7S X 3/4 FLANGE

Sleeve Coupling Flange - 0.7500 in Bore
MI ITEM #00513641
MFR #7S X 3/4 FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.48/each(List $89.54)

Overview

Mfr description
7S X 3/4 D-FLEX FLG 004536

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Diameter
  • Horsepower @ 100 RPM
    4.6 hp
  • Series
    D-Flex
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475873456
  • Axial Misalignment
    0.12 in
  • Bore Fit
    Clearance
  • Bore Length
    1.84 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Flange
  • Coupling Size
    7
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    004536
  • Material
    Cast Iron
  • Maximum Speed
    5250 rpm
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    2875 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text