Motion
7S34
Sleeve Coupling Flange - Spacer Flange, Size 7, 0.7500 in Bore, Cast Iron Material
MI ITEM #00513644
MFR #7S34
Price$72.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 0.7500 in Bore, Cast Iron Material
MI ITEM #00513644
MFR #7S34

Mfr description
7S X 3/4 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Overall Length
    2-13/16 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    3-15/16 in
  • Length Through Bore  
    1-27/32 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    1.2 (EPDM & Neoprene) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    2875 in
  • UPC_NO
    698672640312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)