Motion
7S 1 1/16 1/4X1/8KW

LOVEJOY INC
7S 1 1/16 1/4X1/8KW

Sleeve Coupling Flange - 1.0625 in Bore, Cast Iron Material
MI ITEM #00513659
MFR #7S 1 1/16 1/4X1/8KW
Price$93.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7S 1 1/16 1/4X1/8KW

Sleeve Coupling Flange - 1.0625 in Bore, Cast Iron Material
MI ITEM #00513659
MFR #7S 1 1/16 1/4X1/8KW

Mfr description
7S-FLNG-1-1/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Flange Diameter  
    4.6250 in
  • Length Through Bore  
    1.8400 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog Number
    68514436121
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    725
  • Torsional Stiffness
    2769 in-lb/rad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)