Motion
7S 1 3/8
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.3750 in Bore, Steel Material
MI ITEM #00513678
MFR #7S 1 3/8
Price$74.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.3750 in Bore, Steel Material
MI ITEM #00513678
MFR #7S 1 3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Overall Length
    3-15/16 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1.84375 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277295
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    697950277295

Overview

Mfr description
7S 1 3/8 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text