Motion
7S 1 5/8 3/8X3/16KW

LOVEJOY INC
7S 1 5/8 3/8X3/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #00513692
MFR #7S 1 5/8 3/8X3/16KW
Price$87.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7S 1 5/8 3/8X3/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #00513692
MFR #7S 1 5/8 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    3.9400 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2.8100 in
  • Length Through Bore  
    1.8400 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361295
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    2875 in
  • UPC_NO
    685144361295

Overview

Mfr description
7S-FLNG-1-5/8-3/8X3/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text