Motion
8S42MM

TB WOODS
8S42MM

Sleeve Coupling Flange - Spacer Flange, Size 8, 42 mm Bore, Cast Iron Material
MI ITEM #00513721
MFR #8S42MM
Price$101.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8S42MM

Sleeve Coupling Flange - Spacer Flange, Size 8, 42 mm Bore, Cast Iron Material
MI ITEM #00513721
MFR #8S42MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.05/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Coupling Overall Length
    3-1/4 in
  • Coupling Size Code
    8
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    4-7/16 in
  • Length Through Bore  
    2-3/32 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    1.8 (EPDM & Neoprene) hp, 7.2 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    4530 in
  • UPC_NO
    698672645454

Overview

Mfr description
8S X 42MM SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text