Motion
8S RSB .551"  FLANGE NO KS

DODGE
8S RSB .551" FLANGE NO KS

8S X RSB D-FLEX FLG 004979
Mi Item #00513723
MFR #8S RSB .551" FLANGE NO KS
Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8S RSB .551" FLANGE NO KS

8S X RSB D-FLEX FLG 004979
Mi Item #00513723
MFR #8S RSB .551" FLANGE NO KS

Mfr description
8S X RSB D-FLEX FLG 004979
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.44/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Flange Diameter  
    5.4500 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    004979
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)