Motion
8S1116

TB WOODS
8S1116

Sleeve Coupling Flange - Shaft Hub, Size 8, 1.0625 in Bore, Cast Iron Material
MI ITEM #00513742
MFR #8S1116
Your Price$121.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8S1116

Sleeve Coupling Flange - Shaft Hub, Size 8, 1.0625 in Bore, Cast Iron Material
MI ITEM #00513742
MFR #8S1116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.53/each(List $139.76)

Overview

Mfr description
8S X 1-1/16 SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    4.4375 in
  • Hub End Outside Diameter
    3.2500 in
  • Max Rpm
    4500 rpm
  • Horsepower @ 100 RPM
    2.3 HP with EPDM or Neoprene sleeve, 7.2 HP with Hytrel sleeve
  • Series
    Sure-Flex
  • Keyway Size
    1/4 in x 1/8 in
  • Manufacturer Upc Number
    698672001588
  • UPC_NO
    698672001588
  • Material
    High Strength Cast Iron
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text