Motion
8S X 1-1/8 FLANGE

DODGE
8S X 1-1/8 FLANGE

Sleeve Coupling Flange - 1.1250 in Bore
MI ITEM #00513743
MFR #8S X 1-1/8 FLANGE
Price$102.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8S X 1-1/8 FLANGE

Sleeve Coupling Flange - 1.1250 in Bore
MI ITEM #00513743
MFR #8S X 1-1/8 FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.89/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    Actual 1.125 in
  • Bore Length
    2.09 in
  • Coupling Size
    8
  • Flange Diameter  
    5.4500 in
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    7.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004565
  • Material
    Cast Iron
  • Maximum Speed
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    4530 in-lb
  • UPC_NO
    782475874682

Overview

Mfr description
8S X 1-1/8 D-FLEX FLG 004565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text