Motion
8S 1 3/16 1/4X1/8KW

LOVEJOY INC
8S 1 3/16 1/4X1/8KW

Sleeve Coupling Flange - Size 8S, 1.1875 in Bore, Cast Iron Material
Mi Item #00513748
MFR #8S 1 3/16 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8S 1 3/16 1/4X1/8KW

Sleeve Coupling Flange - Size 8S, 1.1875 in Bore, Cast Iron Material
Mi Item #00513748
MFR #8S 1 3/16 1/4X1/8KW

Mfr description
8S-FLNG-1-3/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Coupling Size Code
    8S
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    2.1000 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    1.8 hp
  • Manufacturer Catalog Number
    68514436137
  • Material
    Cast Iron
  • Max HP @ 1750 RPM
    32 hp
  • Max HP @ 3500 RPM
    65 hp
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    11350
  • Torsional Stiffness
    4335 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)