Motion
8S 1 15/16 1/2X1/4KW

LOVEJOY INC
8S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 8, 1.9375 in Bore, Cast Iron Material
MI ITEM #00513785
MFR #8S 1 15/16 1/2X1/4KW
List Price$125.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8S 1 15/16 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 8, 1.9375 in Bore, Cast Iron Material
MI ITEM #00513785
MFR #8S 1 15/16 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.04/each for your price

Overview

Mfr description
8S-FLNG-1-15/16-1/2X1/4KW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    4.3900 in
  • Hub End Outside Diameter
    3.2500 in
  • Torque Capacity
    4530 in
  • Max Rpm
    4500 rpm
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361479
  • UPC_NO
    685144361479
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text