Motion
8S32MM

TB WOODS
8S32MM

Sleeve Coupling Flange - Spacer Flange, Size 8, 32 mm Bore, Cast Iron Material
MI ITEM #00513806
MFR #8S32MM
Your Price$115.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8S32MM

Sleeve Coupling Flange - Spacer Flange, Size 8, 32 mm Bore, Cast Iron Material
MI ITEM #00513806
MFR #8S32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.59/each(List $130.01)

Overview

Mfr description
8S X 32MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-1/4 in
  • Hub End Outside Diameter
    4-7/16 in
  • Torque Capacity
    4530 in
  • Max Rpm
    4500 rpm
  • Horsepower @ 100 RPM
    1.8 (EPDM & Neoprene) hp, 7.2 (Hytrel) hp
  • Series
    Sure-Flex
  • UPC_NO
    698672645430
  • Material
    High Strength Cast Iron
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text