Motion
8S 48MMH7 14X3.8MMKW

LOVEJOY INC
8S 48MMH7 14X3.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 8, 48 mm Bore, Cast Iron Material
MI ITEM #00513815
MFR #8S 48MMH7 14X3.8MMKW
Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8S 48MMH7 14X3.8MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 8, 48 mm Bore, Cast Iron Material
MI ITEM #00513815
MFR #8S 48MMH7 14X3.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.39/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Coupling Overall Length
    4.3900 in
  • Coupling Size Code
    8
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3.2500 in
  • Length Through Bore  
    2.1000 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415684
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    4530 in
  • UPC_NO
    685144415684

Overview

Mfr description
8S-FLNG-48MMH7-14X3.8MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text