Motion
9S 1 1/4X1/8KW

LOVEJOY INC
9S 1 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 1.0000 in Bore, Cast Iron Material
Mi Item #00513821
MFR #9S 1 1/4X1/8KW
Price$180.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 1 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 1.0000 in Bore, Cast Iron Material
Mi Item #00513821
MFR #9S 1 1/4X1/8KW

Mfr description
9S-FLNG-1"-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Overall Length
    5.0600 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3.6300 in
  • Length Through Bore  
    2.4100 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361523
  • Material
    Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    7200 in
  • UPC_NO
    685144361523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)