Motion
9S 1 1/4
Sleeve Coupling Flange - Size 9S, Cast Iron Material
Mi Item #00513831
MFR #9S 1 1/4
Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9S, Cast Iron Material
Mi Item #00513831
MFR #9S 1 1/4

Mfr description
9S 1 1/4 CPLG QUADRA-FLEX FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Overall Length
    5-1/16 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    1-7/16 in
  • Flange Diameter  
    6.3500 in
  • Length Through Bore  
    2.40625 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    S
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277981
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950277981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)