Motion
9S 1 3/8 5/16X5/32KW

LOVEJOY INC
9S 1 3/8 5/16X5/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 1.3750 in Bore, Cast Iron Material
MI ITEM #00513835
MFR #9S 1 3/8 5/16X5/32KW
List Price$238.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 1 3/8 5/16X5/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 1.3750 in Bore, Cast Iron Material
MI ITEM #00513835
MFR #9S 1 3/8 5/16X5/32KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$238.18/each for your price

Overview

Mfr description
9S-FLNG-1-3/8-5/16X5/32KW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    9
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5.0600 in
  • Hub End Outside Diameter
    3.6300 in
  • Torque Capacity
    7200 in
  • Max Rpm
    3750 rpm
  • Series
    D-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361554
  • UPC_NO
    685144361554
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text