Motion
9S 1 9/16 3/8X3/16KW

LOVEJOY INC
9S 1 9/16 3/8X3/16KW

Sleeve Coupling Flange - 1.5625 in Bore
MI ITEM #00513847
MFR #9S 1 9/16 3/8X3/16KW
List Price$187.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 1 9/16 3/8X3/16KW

Sleeve Coupling Flange - 1.5625 in Bore
MI ITEM #00513847
MFR #9S 1 9/16 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.58/each for your price

Overview

Mfr description
9S-FLNG-1-9/16-3/8X3/16KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514436158
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text