Motion
F12E
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex E Series, 12 Cplg Size
Mi Item #00513863
MFR #F12E
Price$760.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex E Series, 12 Cplg Size
Mi Item #00513863
MFR #F12E

Mfr description
F12E MARTIN-FLEX CPLG ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.78/each

Specifications

Dimensions

  • Coupling Size Code
    12
  • Outside Diameter
    10.06 in
  • Weight
    29.50 lbs

Details

  • Bore Type
    Bushed
  • Element Material
    Rubber / Neoprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081496
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Martin-Flex E
  • UPC_NO
    697950081496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)