Motion
9S2316

TB WOODS
9S2316

Sleeve Coupling Flange - Spacer Flange, Size 9, 2.1875 in Bore, High Strength Cast Iron Material
Mi Item #00513875
MFR #9S2316
Price$154.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9S2316

Sleeve Coupling Flange - Spacer Flange, Size 9, 2.1875 in Bore, High Strength Cast Iron Material
Mi Item #00513875
MFR #9S2316

Mfr description
9S X 2-3/16 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.62/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Coupling Overall Length
    3-7/8 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    5-1/16 in
  • Length Through Bore  
    2-13/32 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    7200 in
  • UPC_NO
    698672640794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)