Motion
9S30MM

TB WOODS
9S30MM

Sleeve Coupling Flange - Shaft Hub, Size 9, 30 mm Bore, High Strength Cast Iron Material
Mi Item #00513890
MFR #9S30MM
Price$186.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9S30MM

Sleeve Coupling Flange - Shaft Hub, Size 9, 30 mm Bore, High Strength Cast Iron Material
Mi Item #00513890
MFR #9S30MM

Mfr description
9S X 30MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Overall Length
    5.0625 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3.6250 in
  • Keyway Size
    8 mm x 3.3 mm
  • Length Through Bore  
    2.4063 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    3.7 HP with EPDM or Neoprene sleeve, 11 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672645515
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    31 N-m
  • UPC_NO
    698672645515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)