Motion
9S 32MMH7 10X3.3MMKW

LOVEJOY INC
9S 32MMH7 10X3.3MMKW

Sleeve Coupling Flange - 32 mm Bore
MI ITEM #00513892
MFR #9S 32MMH7 10X3.3MMKW
Price$187.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 32MMH7 10X3.3MMKW

Sleeve Coupling Flange - 32 mm Bore
MI ITEM #00513892
MFR #9S 32MMH7 10X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.58/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Flange Diameter  
    6.3500 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    68514441577
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance

Overview

Mfr description
9S-FLNG-32MMH7-10X3.3MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text