Motion
9S32MM

TB WOODS
9S32MM

Sleeve Coupling Flange - Spacer Flange, Size 9, 32 mm Bore, Cast Iron Material
MI ITEM #00513893
MFR #9S32MM
Your Price$180.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9S32MM

Sleeve Coupling Flange - Spacer Flange, Size 9, 32 mm Bore, Cast Iron Material
MI ITEM #00513893
MFR #9S32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.88/each(List $208.01)

Overview

Mfr description
9S X 32MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-7/8 in
  • Hub End Outside Diameter
    5-1/16 in
  • Torque Capacity
    7200 in
  • Max Rpm
    3750 rpm
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • UPC_NO
    698672645522
  • Material
    High Strength Cast Iron
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text