Motion
9S 42MMH7 12X3.3MMKW

LOVEJOY INC
9S 42MMH7 12X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 42 mm Bore, Cast Iron Material
MI ITEM #00513899
MFR #9S 42MMH7 12X3.3MMKW
Your Price$163.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 42MMH7 12X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 42 mm Bore, Cast Iron Material
MI ITEM #00513899
MFR #9S 42MMH7 12X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.12/each(List $187.58)

Overview

Mfr description
9S-FLNG-42MMH7-12X3.3MMKW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    9
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5.0600 in
  • Hub End Outside Diameter
    3.6300 in
  • Series
    S-Flex Endurance
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415791
  • UPC_NO
    685144415790
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text