Motion
10S 1 1/8
Sleeve Coupling Flange - Spacer Flange, Size 10, 1.1250 in Bore, Cast Iron Material
Mi Item #00513906
MFR #10S 1 1/8
Price$189.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, 1.1250 in Bore, Cast Iron Material
Mi Item #00513906
MFR #10S 1 1/8

Mfr description
10S 1 1/8 CPLG QUADRA-FLEX FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    5-11/16 in, 7 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    4-3/4 in, 4-3/8 in
  • Length Through Bore  
    2.71875 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    18 (Hytrel) hp, 4.6 (TPR) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950330402
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    697950330402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)