Motion
10S 2 3/16 1/2X1/4KW

LOVEJOY INC
10S 2 3/16 1/2X1/4KW

Sleeve Coupling Flange - Size 10S, 2.1875 in Bore, Cast Iron Material
Mi Item #00513953
MFR #10S 2 3/16 1/2X1/4KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 2 3/16 1/2X1/4KW

Sleeve Coupling Flange - Size 10S, 2.1875 in Bore, Cast Iron Material
Mi Item #00513953
MFR #10S 2 3/16 1/2X1/4KW

Mfr description
10S-FLNG-2-3/16-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Coupling Size Code
    10S
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2.7000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog Number
    68514436182
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)