Motion
10S2316

TB WOODS
10S2316

Sleeve Coupling Flange - Size 10
MI ITEM #00513955
MFR #10S2316
Your Price$199.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S2316

Sleeve Coupling Flange - Size 10
MI ITEM #00513955
MFR #10S2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.66/each(List $279.52)

Overview

Mfr description
10S X 2-3/16 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore

Specifications

  • Coupling Size Code
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Torque Capacity
    2875 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    4.6 hp
  • Series
    Standard
  • UPC_NO
    698672640985
  • Material
    High Strength Cast Iron
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text