Motion
10S 2 1/4 1/2X1/4KW

LOVEJOY INC
10S 2 1/4 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 10, 2.2500 in Bore, Cast Iron Material
Mi Item #00513957
MFR #10S 2 1/4 1/2X1/4KW
Price$234.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10S 2 1/4 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 10, 2.2500 in Bore, Cast Iron Material
Mi Item #00513957
MFR #10S 2 1/4 1/2X1/4KW

Mfr description
10S-FLNG-2-1/4-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Coupling Overall Length
    5.6900 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    4.3800 in
  • Length Through Bore  
    2.7000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144351838
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    11350 in
  • Torsional Stiffness
    10980 in-lb/rad
  • UPC_NO
    685144351838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)