Motion
10S212

TB WOODS
10S212

Sleeve Coupling Flange - Size 10, 2.5000 in Bore, High Strength Cast Iron Material
Mi Item #00513962
MFR #10S212
Price$267.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S212

Sleeve Coupling Flange - Size 10, 2.5000 in Bore, High Strength Cast Iron Material
Mi Item #00513962
MFR #10S212

Mfr description
10S X 2-1/2 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2-23/32 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    4.6 hp
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Standard
  • Torque Capacity
    2875 in
  • UPC_NO
    698672641029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)