Motion
11S 1 1/4
Sleeve Coupling Flange - Spacer Flange, Size 11, 1.2500 in Bore, Cast Iron Material
Mi Item #00513980
MFR #11S 1 1/4
Price$300.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, 1.2500 in Bore, Cast Iron Material
Mi Item #00513980
MFR #11S 1 1/4

Mfr description
11S 1 1/4 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Overall Length
    7-1/8 in, 8 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5-1/4 in, 5-5/8 in
  • Length Through Bore  
    3.4375 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275567
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    18000 in
  • UPC_NO
    697950275567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)